References
Festo:NEDU-L2R1-V10-M12G5-M12G5
Rubix:391A4064
Manufacturer :2839867
EAN:4052568062507

Technical specifications
| Material | tpe-u;die-cast zinc;copper alloy;bronze;fpm |
|---|---|
| Connection 1 | m12x1 socket, 5-pin, a-coded |
Documents
Product details : FESTO 2839867 PUSH-IN T-CONNECTOR
push-in T-connector NEDU-L2R1-V10-M12G5-M12G5 Operating voltage range DC=0 - 30 V, Surge strength=1,5 kV, Acceptable current load at 40°C=4 A, Degree of contamination=3, Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Material | tpe-u;die-cast zinc;copper alloy;bronze;fpm |
|---|---|
| Connection 1 | m12x1 socket, 5-pin, a-coded |
| Profile | t-connector |
| Connection 2 | m12x1 socket, 5-pin, a-coded |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 21.51 excl. VAT
/ Each
£ 25.81 incl. VAT
- Delivery usually within ( 6 ) days