References
Festo:QSYL-G1/8-4
Rubix:118A0950
Manufacturer :186189
EAN:4052568039936

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186189 PUSH-IN Y-FITTING QSYL-G1/8-4
Push-in Y-fitting QSYL-G1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x24x32 mm |
|---|---|
| Logistic Weight | 17,48 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 2 ) days