FESTO 578402 PUSH-IN T-FITTING


Push-In T-Fitting

References
festo:NPQH-T-G12-Q10
rubix:391A4583
manufacturer :578402
ean:4052568061050
NPQH-T-G12-Q10 Push-in T-fitting
brand logo
Technical specifications
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
See all Specifications

Product details : FESTO 578402 PUSH-IN T-FITTING


Push-in T-fitting NPQH-T-G12-Q10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight55,11 g
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/2
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
  • Usually arrives within 14 working days