References
Festo:QSM-M3-4-I-R-100
Rubix:391A5803
Manufacturer :132915
EAN:4052568028510

Technical specifications
| Material | nickel-plated steel (body); pom (release ring); nbr (gasket); high-alloy stainless steel (tube-holding claw) |
|---|---|
| Connection 1 | m3 male thread |
Documents
Product details : FESTO 132915 PUSH-IN FITTING
push-in fitting QSM-M3-4-I-R-100 male thread with internal Hexagon socket. Size=Mini, Nominal size=1,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Material | nickel-plated steel (body); pom (release ring); nbr (gasket); high-alloy stainless steel (tube-holding claw) |
|---|---|
| Connection 1 | m3 male thread |
| Profile | straight design, round release ring |
| Connection 2 | 4 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- Delivery usually within ( 2 ) days