Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858866 LONG MALE 90 ELBOW 12-G3/8IN
MECALINE 858866 LONG MALE 90 ELBOW 12-G3/8IN
PARALLEL MALE 90° ELBOW LONG
References
mecaline:
858866
rubix:
216A1645
ean:
3660338139369
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858866 LONG MALE 90 ELBOW 12-G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.74
excl. VAT
/
Each
£
8.09
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
SMC LQ3U3A-R2 HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2E12-04G STAINLESS STEEL FITTINGS
FESTO 130742 PUSH-IN L-CONNECTOR QSL-8-50
SMC KJL07-32 FITTING
SMC LQ3P5A HIGH PURITY FLUOROPOLYMER FITTING
SMC KQN06-08 STEM NIPPLE 6MM-8MM
FESTO 130610 PUSH-IN Y-CONNECTOR QSY-8-4
SMC KQ2K10-02AS-X35 ONE-TOUCH FITTING
NORGREN 101250418 PFIT 4MM-R1/8 STRAIGHT ADAPTER
SMC KRH08-00 FITTING
NORGREN 154203838 3/8 X 3/8 ADAPTER
SMC KQ2ZD10-04AS-X35 ONE-TOUCH FITTING
MECALINE 859986 TRIPLE BRANCH 10 - 3/8
FESTO 186313 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/2-12
INMECALINE 840743 FLOW REG METER-IN 6- G1/8IN