SMC KPGL04-02 PUSH IN FITTING
KPGH Clean One-touch Male Connector
See technical informationSee documentsReferences
SMC:KPGL04-02
Rubix:295A1038
Manufacturer :KPGL04-02
EAN:3618036072464

Technical specifications
| Material | polypropylene (resin parts); stainless steel 304 (metal parts) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : SMC KPGL04-02 PUSH IN FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Material | polypropylene (resin parts); stainless steel 304 (metal parts) |
| Connection 1 | r 1/4 |
| Profile | straight union |
| Connection 2 | push-in tube ø4 mm |
| Max. temperature | 60 °C |
| Type | clean one-touch male connector (push-in fitting) |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 11.83 excl. VAT
/ Each
£ 14.20 incl. VAT
- Delivery usually within ( 20 ) days