Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859686 QUICK EXHAUST VALVE - STAINLESS STEEL 1/2
MECALINE 859686 QUICK EXHAUST VALVE - STAINLESS STEEL 1/2
STAINLESS STEEL QUICK EXHAUST
References
mecaline:
859686
rubix:
216A1312
ean:
3660338146725
Technical specifications
Material
Stainless steal
Connection 1
G1/2
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859686 QUICK EXHAUST VALVE - STAINLESS STEEL 1/2
Material: Stainless Steel 316L. Pression range: 2…10 Bar. Temperature range :1/8 and 1/4 (FKM membrane): from -10°C to +120°C; 3/8 and 1/2 (PU membrane): -20° C...+80°C
Technical specifications
Attributes
Material
Stainless steal
Connection 1
G1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.96
excl. VAT
/
Each
£
143.95
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
FESTO 130765 PUSH-IN L-FITTING QSML-1/8-6-100
NORGREN 102260818 PFIT 8MM-G1/8F STR ADAPTER
SMC KQ2F06-M5N1 ONE-TOUCH FITTING
NORGREN C02250405 PFITC 4MM-M5 STRAIGHT ADPT
FESTO 186154 PUSH-IN L-FITTING QSLV-G3/8-10-I
FESTO 1366257 FITTING NPCK-C-D-G18-K6
FESTO 153314 PUSH-IN FITTING QSM-M3-4-I
NORGREN C02540606 SWIVEL ELBOW ADAPTER EXTENDED
SMC LQ3H2B-MN HIGH PURITY FLUOROPOLYMER FITTING
FESTO 177715 BLANKING PLUG CQC-22H
CAMOZZI PNEUMATIC FITTING 655010
MECALINE 859991 TRIPLE BRANCH 10 - G3/8
FESTO 153150 PUSH-IN Y-CONNECTOR QSY-8
SMC KQ2W04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
MECALINE 859887 DOUBLE BANJO FIT 1 HEAD DIA MM 8 G1/4IN