References
SMC:DE08-00
Rubix:113A7824
EAN:3618036130348

Technical specifications
| Material | nylon; soft nylon; soft copper steel pipe (c1220t-0); ferrul (c3604, c3771be); body (c3604); union nut (c2700) |
|---|---|
| Connection 1 | 8 |
Documents
Product details : SMC DE08-00 BULKHEAD CONNECTOR
Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DE08-00 (Bulkhead Union - Tube Size Ø8, Port Size
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DE08-00 (Bulkhead Union - Tube Size Ø8, Port Size
Technical specifications
Attributes
| Material | nylon; soft nylon; soft copper steel pipe (c1220t-0); ferrul (c3604, c3771be); body (c3604); union nut (c2700) |
|---|---|
| Connection 1 | 8 |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | bulkhead union |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 40.80 excl. VAT
/ 10 pieces
£ 48.96 incl. VAT
- Delivery usually within ( 4 ) days