SMC KQB2L04-02S METRIC SIZE BRASS ONE-TOUCH FITTING


KQB2L One Touch Male Elbow

References
smc:KQB2L04-02S
rubix:118A1664
KQB2L, Metal One-touch Fitting, Male Elbow
brand logo
Technical specifications

Product details : SMC KQB2L04-02S METRIC SIZE BRASS ONE-TOUCH FITTING


The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Male Elbow.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.

Applicable Tube O.D.: 04 (Ø4)
Port Size: 02 (R1/4)
Sealant: S (Sealant)

Technical specifications


Attributes
Logistic Weight17 g
MaterialBrass
Connection 24
Show UNSPSC/ECL@SS
£ 4.76 excl. VAT
/ Each
£ 5.71 incl. VAT
  • Delivery usually within ( 4 ) days