PREVOST PPS1MM2012 MALE NIPPLE SOCKET


PPS1 MM - Straight Aluminium Conical Pipe Fitting

References
prevost:PPS1 MM2012
rubix:266A7801
ean:3660058293389
brand logo
brand logo
Technical specifications
MaterialAluminium
Connection 1R 1/2
See all Specifications

Product details : PREVOST PPS1MM2012 MALE NIPPLE SOCKET



100 % aluminium
-The PREVOST PIPING SYSTEM compressed air network range is compact, lightweight and corrosive resistant with all aluminium fittings.
The system's installation is quick and easy, then can be pressurized immediately.
-Pipes are firmly held in the fitting using the PPS Grip Concept.
This new concept is based on a stainless steel ring with teeth that penetrate the aluminium. The new contoured and lubricated seal design guarantees a leak free performance.

Technical specifications


Attributes
MaterialAluminium
Connection 1R 1/2
ProfileStraight
Connection 220
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
  • Usually arrives within 14 working days