FESTO 558714 PUSH-IN L-FITTING NPQM-L-G14-Q12-P10
Push-In L-Fitting
See technical informationSee documentsReferences
Festo:NPQM-L-G14-Q12-P10
Rubix:113A7132
Manufacturer :558714
EAN:4052568054830

Documents
Product details : FESTO 558714 PUSH-IN L-FITTING NPQM-L-G14-Q12-P10
Push-in L-fitting NPQM-L-G14-Q12-P10 Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 58,3 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 46.20 excl. VAT
/ 10 pieces
£ 55.44 incl. VAT
- Delivery usually within ( 2 ) days