FESTO 186285 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-4


Push-in L-Fitting

References
festo:QSRL-G1/8-4
rubix:115A9897
manufacturer :186285
ean:4052568040772
QSRL-G1/8-4 Push-in L-fitting, rotatable
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186285 PUSH-IN L-FITTING, ROTATABLE QSRL-G1/8-4


Push-in L-fitting, rotatable QSRL-G1/8-4 360° rotatable, with ball bearing, male thread with external Hexagon. Size=Standard, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight15,94 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 19.78 excl. VAT
/ Each
£ 23.74 incl. VAT
  • Delivery usually within ( 11 ) days