FESTO 8030231 Y-FITTING


Y-Fitting

References
festo:NPFC-Y-R18-2G18-MFF
rubix:391A4208
manufacturer :8030231
ean:4052568063337
NPFC-Y-R18-2G18-MFF Y-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 1/8xR 1/8
See all Specifications

Product details : FESTO 8030231 Y-FITTING


Y-fitting NPFC-Y-R18-2G18-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight30,65 g
MaterialNickel-Plated Brass
Connection 1G 1/8xR 1/8
ProfileY
Connection 25,5
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
  • Usually arrives within 14 working days