GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
Push-up-end wrench 22 Z-8795
See technical informationReferences
Gedore:8795-32
Rubix:1226112
Manufacturer :7707520
EAN:4002805875322



Product details : GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
Open end fitting 22 Z, 32 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Opening | 32 |
| Length | 56 mm |
| Type | open-end wrench |
| Finishing | satin/chrome |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 72.76 excl. VAT
/ Each
£ 87.31 incl. VAT
- Delivery usually within ( 8 ) days
