BAHCO 7444SG-M-100 RING WRENCH
Metric Ring End Slogging Wrenches
See technical informationSee documentsReferences
Bahco:7444SG-M-100
Rubix:401A5065
EAN:7314151830014

Documents
Product details : BAHCO 7444SG-M-100 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Metric Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 6420 g |
|---|---|
| Opening | 100 |
| Type | box wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 480.67 excl. VAT
/ Each
£ 576.80 incl. VAT
- Delivery usually within ( 14 ) days
