STAHLWILLE 40487070 1.7/8 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40487070
Rubix:4526905
EAN:4018754020355



Documents
Product details : STAHLWILLE 40487070 1.7/8 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x101x529 mm |
|---|---|
| Logistic Weight | 1779 g |
| Opening | 1 7/8 |
| Length | 530 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 163.56 excl. VAT
/ Each
£ 196.27 incl. VAT
- Usually arrives within 14 working days
