SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
Pvc industrial sweeping brush
See technical informationSee documentsReferences
Spartex:845175
Rubix:217A5393
EAN:3660338075155

Documents
Product details : SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
For asphalt and rugged concrete. Metal socket Ø 28 mm..
Recommended handle: Ref 845203.
Recommended handle: Ref 845203.
Technical specifications
Attributes
| Type | road sweeper |
|---|---|
| Length | 60 cm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ Each
£ 8.11 incl. VAT
- In stock: Next day delivery
