FUSION LAMPS EDP15SBC/CL 15W SBC PYGMY LAMP CLEAR (L)53 MM X (DIA)26 M
Pygmy Lamp
See technical informationReferences
Fusion Lamps:EDP15SBC/CL
Rubix:234A7406

Product details : FUSION LAMPS EDP15SBC/CL 15W SBC PYGMY LAMP CLEAR (L)53 MM X (DIA)26 M
15W SBC Pygmy Lamp Clear (L)53 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 80 lm |
|---|---|
| Power | 15 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
