References
Fusion Lamps:EDF30/835
Rubix:231A0183

Product details : FUSION LAMPS EDF30/835 20W COOL WHITE TUBE
30W T8 3ft Triphosphor Tube 3500K (L)900 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 2450 lm |
|---|---|
| Power | 30 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 7.47 excl. VAT
/ Each
£ 8.96 incl. VAT
- Delivery usually within ( 3 ) days
