FUSION LAMPS EDLED/GU10/5DW/DIM 5W GU10 240V LED DIMMABLE 6000K (L)56
Lamp
See technical informationSee documentsReferences
Fusion Lamps:EDLED/GU10/5DW/DIM
Rubix:234A7464

Documents
Product details : FUSION LAMPS EDLED/GU10/5DW/DIM 5W GU10 240V LED DIMMABLE 6000K (L)56
5W GU10 240V LED Dimmable 6000K (L)56 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 450 lm |
|---|---|
| Power | 5 W |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 7.25 excl. VAT
/ Each
£ 8.70 incl. VAT
- Delivery usually within ( 3 ) days
