FUSION LAMPS FG9/2P ESSENTIAL 3W G9 LED 2 PACK 3000K (L)49 MM X (DIA)1
Essential Range
See technical informationReferences
Fusion Lamps:FG9/2P
Rubix:234A7443

Product details : FUSION LAMPS FG9/2P ESSENTIAL 3W G9 LED 2 PACK 3000K (L)49 MM X (DIA)1
Essential 3W G9 LED 2 Pack 3000k (L)49 mm x (Dia)16 mm
Technical specifications
Attributes
| Luminance | 350 lm |
|---|---|
| Power | 3.3 W |
| Colour | colourless |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
- Delivery usually within ( 3 ) days
