FUSION LAMPS EDL18/84 18W 2G11 4P LONG COMPACT 4000K (L)225 MM X (DIA)
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDL18/84
Rubix:234A7347

Product details : FUSION LAMPS EDL18/84 18W 2G11 4P LONG COMPACT 4000K (L)225 MM X (DIA)
18W 2G11 4P Long Compact 4000K (L)225 mm x (Dia)40 mm
Technical specifications
Attributes
| Luminance | 1206 lm |
|---|---|
| Power | 18 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 9.13 excl. VAT
/ Each
£ 10.96 incl. VAT
- Delivery usually within ( 3 ) days
