FUSION LAMPS CRLED/G45/SES/DIM 5W SES LED DIMMABLE GOLF BALL (CT (L)84
Ball Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/G45/SES/DIM
Rubix:234A7511

Documents
Product details : FUSION LAMPS CRLED/G45/SES/DIM 5W SES LED DIMMABLE GOLF BALL (CT (L)84
5W SES LED Dimmable Golf Ball (CT (L)84 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 9.38 excl. VAT
/ Each
£ 11.26 incl. VAT
- Delivery usually within ( 3 ) days
