SPARTEX 887722 RECHARGEABLE LED FLOODLIGHT + SPEAKER 4000 LM IP65 BLUE
RECHARGEABLE LED FLOODLIGHT + BLUETOOTH SPEAKER 4000 LM IP65 LI-ION
See technical informationSee documentsReferences
Spartex:887722
Rubix:232A6469
EAN:3660338410994




Documents
Product details : SPARTEX 887722 RECHARGEABLE LED FLOODLIGHT + SPEAKER 4000 LM IP65 BLUE
Rechargeable LED Floodlight 4000 LM + Bluetooth
speaker, optimized for maintenance workshops or
worksites without electricity.
140° Vertical Rotation.
140° Vertical Rotation.
LED Type Super bright COB LED
Lighting Power 4000 / 2000 / 1000 / 400 lumens
CRI 80 CRI+
CCT 6500K
Battery 11.1V 5200mAh Li-ion battery
Running Time 3,5h/6h/10h/20h
Charging Time 4h
Lighting Power 4000 / 2000 / 1000 / 400 lumens
CRI 80 CRI+
CCT 6500K
Battery 11.1V 5200mAh Li-ion battery
Running Time 3,5h/6h/10h/20h
Charging Time 4h
Technical specifications
Attributes
| Luminance | 4000 lm |
|---|---|
| Voltage | 11.1 V |
Show UNSPSC/ECL@SS
£ 124.52 excl. VAT
/ Each
£ 149.42 incl. VAT
- In stock: Next day delivery
