KLINGSPOR 295303 QMC411 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QMC 411 Abrasive Quick change disc
See technical informationReferences
Klingspor:295303
Rubix:416A2968
EAN:4014855124626

Product details : KLINGSPOR 295303 QMC411 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QMC 411 quick change disc, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Series | qmc 411 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 121.67 excl. VAT
/ Each
£ 146.00 incl. VAT
- Usually arrives within 14 working days