Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
FLEXOVIT 63642585569 DFI DS 115X22 FX672 FLX P60
FLEXOVIT 63642585569 DFI DS 115X22 FX672 FLX P60
Fibre Disc Abrasive
References
flexovit:
63642585569
rubix:
271A8885
Technical specifications
Diameter
115
mm
Grain
other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 63642585569 DFI DS 115X22 FX672 FLX P60
Technical specifications
Attributes
Diameter
115
mm
Grain
other
Type of abrasive
coated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ABRANET 125MM P240 (A1-288)
SAINT GOBAIN SPEEDLOK DISC 50MM P60 SL3
NORTON 78072718990 DFI DS 125X22 F970X NOR P60
3M 123498 CUBITRON II HOOKIT FILM DISC 775L 76MM CLEAN SAND 120+
NORTON 66254429268 VORTEX RAPID FINISH DISCS 115X12.7X22MM FINE
FLEXOVIT 63642585569 FX672 FIBRE DISC 115X22MM P60 PACK 25
MIRKA 5415005012 ABRANET 70 X 198 MM GRIP P120 PACK 50
3M 34723 XTRACT CUBITRON II NET DISC 710W 34MM NO HOLE 180+ PK100
3M 61749 FIBRE DISC 581C 115MMX22MM P50
3M 7100335458 CUBITRONII HOOKITPAPER DISC 732U 800+127MM NH PK50
3M 86710 HOOKIT FILM DISC 375L 150MMX19.1MM P320
NORTON 66254444908 DSC DP 150X18 H835F NOR P80 VL1 14H
"NORTON 66261043386 BLAZE SPEEDLOK 2"" 120G ORANGE/YELLW E980 PACK OF 25"
3M 7100275256 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 178MMX NH
BIBIELLE CD5100 CD 150MM HOOK AND LOOP C832S DISC P40 NO HOLES PACK OF