KLINGSPOR 295343 QRC409 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 409 Abrasive Quick change disc
See technical informationReferences
Klingspor:295343
Rubix:416A2983
EAN:4014855124220

Product details : KLINGSPOR 295343 QRC409 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 409 quick change disc multibond, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium zirconia |
| Backing material | polyester fabric |
| Series | qrc 409 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 156.67 excl. VAT
/ Each
£ 188.00 incl. VAT
- Usually arrives within 14 working days