KLINGSPOR 295221 QMC412 QUICK CHANGE DISC 76 MM GRIT 60 PK50
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295221
Rubix:416A2959
EAN:4014855125449

Product details : KLINGSPOR 295221 QMC412 QUICK CHANGE DISC 76 MM GRIT 60 PK50
QMC 412 quick change disc, 76 mm grit 60
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Backing material | y-polyester |
| Series | qmc 412 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 72.50 excl. VAT
/ Each
£ 87.00 incl. VAT
- Usually arrives within 14 working days