Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL
NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL
Pneumatic plug-in fitting Norgren
References
norgren:
C00GE0800
rubix:
80182500
Technical specifications
Material
plastic (pbt)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C00GE0800 PFITC 8MM IN-LINE FLOW CONTROL
Technical specifications
Attributes
Material
plastic (pbt)
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.81
excl. VAT
/
Each
£
26.17
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
FESTO 186194 PUSH-IN Y-FITTING QSYL-G3/8-8
SMC KQB2H10-01S ONE-TOUCH FITTING
SMC KGH12-04S FITTING
SMC KQ2S08-G02A ONE-TOUCH FITTING
SMC KQ2L12-99A-X35 ONE-TOUCH FITTING
FESTO 186305 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/8-6
FESTO 186310 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-10
FESTO 533219 PUSH-IN FITTING
FESTO 130604 PUSH-IN FITTING QSW-1/2-12
LEGRIS LF3000 FITTING 3169 10 13
SMC KFG2H0806-01-F STAINLESS INSERT FITTING 8 X 6MM X 1/8 BSP
FESTO 578286 PUSH-IN L-FITTING NPQH-L-G14-Q12-P10
MECALINE 859890 DOUBLE BANJO FIT 1 HEAD DIA MM 10-G3/8
SMC KQ2VT04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 858884 LONG MALE 90DEG ELBOW MM 3 M6