References
Festo:QSL-G1/4-8
Rubix:132A4456
Manufacturer :186120
EAN:4052568014674

Documents
Product details : FESTO 186120 PUSH-IN L-FITTING QSL-G1/4-8
Push-in L-fitting QSL-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x30 mm |
|---|---|
| Logistic Weight | 26 g |
| Material | pbt |
| Connection 1 | g 1/4 |
| Profile | qsl |
| Connection 2 | 14.5 |
Show UNSPSC/ECL@SS
£ 27.90 excl. VAT
/ 10 pieces
£ 33.48 incl. VAT
- In stock: Next day delivery