FESTO 153431 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/4-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-1/4-6
Rubix:124A7167
Manufacturer :153431
EAN:4052568034641

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153431 PUSH-IN L-FITTING,SELF-SEALING QSMKL-1/4-6
Push-in L-fitting, self-sealing QSKL-1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x43x19 mm |
|---|---|
| Logistic Weight | 29,5 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Delivery usually within ( 6 ) days