NORTON 66623327501 QUANTUM F996 FIBRE DISCS CERAMIC 125MM 36 GRIT


Quantum - Fiber Discs

References
norton:66623327501
rubix:271A8912
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain36
See all Specifications

Product details : NORTON 66623327501 QUANTUM F996 FIBRE DISCS CERAMIC 125MM 36 GRIT


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 125x22mm Gr36

Strengths

Ideal for cool grinding on stainless steel and heat-resistant steels
Exceptionally high material removal & long life
Especially suitable for heavy duty applications
Generates an excellent surface finish
Ideal to work with battery-powered angle grinders : Work faster not harder with this fiber disc specifically chosen for its fast and aggressive action on cordless machines

Applications

Grinding

Technical specifications


Attributes
Diameter125 mm
Grain36
Reaming diameter22 mm
Show UNSPSC/ECL@SS
£ 147.52 excl. VAT
/ Each
£ 177.02 incl. VAT
  • Usually arrives within 14 working days