3M 7100359904 SCOTCHBRITE X-COARSE 60G 50MM
Scotch-Brite™ Roloc™ Precision Heavy Duty Surface Conditioning Disc
See technical informationReferences
3M:AB67181
Rubix:387A9503
Manufacturer :7100359904
EAN:00068060671813






Product details : 3M 7100359904 SCOTCHBRITE X-COARSE 60G 50MM
The cutting performance of 3M Precision-Shaped Grain is only half of the equation for what makes Scotch-Brite™ Precision Heavy Duty Surface Conditioning Discs so effective. The other element to their construction is tried-and-true Scotch-Brite™ Nonwoven Web Technology, which is made from nylon and abrasive mineral and strengthened with resin. The fibers and sharp abrasive particles are bound together to form an open, three-dimensional structure that allows fresh abrasive to be exposed as the disc wears, resulting in longer life and more consistent performance. This combination of cutting power and anti-load technology help extend the life of the abrasive product while improving finish consistency. Choose Scotch Brite™ Precision Heavy Duty Surface Conditioning Discs to complement, elevate, and enhance your finishing process.
Scotch-Brite™ Precision Heavy Duty Surface Conditioning Discs are a heavy-duty option designed for durability, long product life, and consistent performance. An extension of 3M’s Precision Surface Conditioning Disc family, these discs are ideal for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining, lasting longer than competitive premium nonwoven abrasives while offering edge durability and shape retention during edge wear; grade XXCRS (60+) lasts 2X longer on mild steel and finishes 3X more mild steel parts compared to competitive premium nonwoven abrasives (based on 3M Internal Testing). The key to this disc’s enhanced performance is 3M Precision-Shaped Grain technology, a proprietary molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. Scotch-Brite™ Precision Heavy Duty Surface Conditioning Discs are available in MED (150+), CRS (120+), XCRS (80+), and XXCRS (60+).
Strengths
TOUGH ENOUGH FOR HEAVY-DUTY USE: Designed for high-pressure applications, such as grinding, deburring, edge breaking, blending, and refining; HIGH PERFORMANCE: Grade XXCRS lasts 2X longer on mild steel compared to competitive premium nonwoven abrasives (based on 3M internal testing) — while offering edge durability and shape retention during edge wear; PROCESS OPTIMIZATION: Grade XXCRS (60+) on mild steel processes 3X more parts than competitive premium nonwoven abrasives (based on 3M internal testing); THE SCOTCH-BRITE™ DIFFERENCE: Fibers and sharp abrasive particles are bound together to form an open, three-dimensional structure that allows fresh abrasive to be exposed as the disc wears, resulting in longer life and helping to deliver consistent performance; TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs; WORKS ON A RANGE OF METALS: Made for use on aluminum, mild steel, nickel alloy, mild steel, and copper; QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes; AVAILABLE IN A RANGE OF GRADES: Choose from MED (150+), CRS (120+), XCRS (80+), and XXCRS (60+)
Applications
Blending; Blending Corners; Deburring; Deburring Edges; Edge Chamfering; Finishing; Light Deburring; Light Grinding; Prepping Metal Prior to Paint; Refining; Refining scratches; Surface Preparation; Surface Preparation for Painting
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Grain | 60 |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Delivery usually within ( 24 ) days