Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MOELLER PKZM0-1 CIRCUIT BREAKER
MOELLER PKZM0-1 CIRCUIT BREAKER
Fuse Moeller (Eaton)
References
moeller (eaton):
KLMOD-072734
rubix:
213A8541
Product details
Technical specifications
Product details : MOELLER PKZM0-1 CIRCUIT BREAKER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.30
excl. VAT
/
Each
£
125.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER 10A CONTACT A9F54310
SCHNEIDER OVERLOAD RELAY LRD10-034679
SCHNEIDER A9N15646 FUSE CARRIER
MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATOR
SCHNEIDER 16A 1POLE MCB EZ9F16116
LAWSON FUSES NIT20 20A HRC FUSE (L)56 MM X (DIA)12.7 MM
SCHNEIDER RCBO 10A TYPE C A9D11810
BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
LEGRAND 411504 CIRCUIT BREAKER
SCHNEIDER CIRCUIT BREAKER A9F54316
MCG 40A2P30BSMM 40A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
PROTEUS XL20BRK 20A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)
SCHNEIDER ELECTRIC SEE106C03 IKQE RCBO 1PPNS 6A C 30MA A-TYPE
LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MM
PROTEUS 1050/2 50 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5