References
Lawson Fudes:TB63M80
Rubix:153A7183
Documents
Product details : LAWSON FUSE LINK TB63M80
Lawson TB63M80 Motor Rating fuse, The first rating is the Continuous motor running current, The second rating is the Motor Starting current on this dual rating HRC Fuse Link BS88.Lawson Type “T” fuse-links are for use in industrial installations and can be fitted into BS88 bolted fuse-holders and distribution fusegear. The range includes all BS88: Part 2 reference fuse-links up to 800 Amps and has gG classification , ensuring compliance with the current edition of the UK Wiring Regulations. Many non-reference tag variants are available to cater for installation in non-standard or specialised equipment . The range has a rated voltage of 415V a.c. and has been certified at a test recovery voltage.
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 16.78 excl. VAT
/ Each
£ 20.14 incl. VAT
- Delivery usually within ( 3 ) days

