Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit holder
WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
Screwdriver bit holder Wera
References
wera:
05073990001
rubix:
265A5594
manufacturer :
05073990001
ean:
4013288157836
Product details
Technical specifications
Product details : WERA 073990 897/4IMP R BITHOLDER IMPAKTOR RINGMAGNET CARDED
897/4 IMP R SB Impaktor holder with retaining ring and ring magnet, 1/4" x 75 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.58
excl. VAT
/
Each
£
23.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"WERA 134480 893/4/1K BITHOLDER 1/4""/50 UNIVERSAL MAGNETIC"
BRITOOL EXPERT BIT-HOLDER 125MM BLADE E165490
FACOM MAG SCREWDRIVER BIT EF6P4
"WERA 042765 784B/2 ADAPTOR Q-REL 3/8"" SQ-5/16"" HEX/50MM"
STANLEY 0-68-732 MAGNETIC BIT HOLDER-60MM
STANLEY FMHT0-62690 FATMAX PISTOLGRIP RATCHET SCREWDRIVER
"WERA 071100 3888/4/1K BIT HOLDER 1/4""/50 STAINLESS"
APEX ADAPTER 3/8 FM SQ DRV 1/4 92045120 MPQR-308
FACOM ATM.M1 PROT SD SHORT BIT HOLDER SD
BRITOOL EXPERT RATCHET ANGLED HANDLE SCREWDRIVER
ROEBUCK BIT HOLDER QUICK RELEASE 50MM
"WERA 042755 784B/1 ADAPTOR Q-REL 3/8"" SQ-1/4"" HEX/43MM"
STAHLWILLE 4006/1 MAGNETIC SPINNER BIT HOLDER
WERA 160979 899/4/1 S BITHOLDER WITH STRONG RETAINING RING 1/4''X200
ROEBUCK 1/4 INCH MAGNETIC BIT HOLDER SCREWDRIVER WITH CATRIDGE 825272