Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Sensor technology
SICK UE403-A0930 SAFETY SWITCHING MODULE
SICK UE403-A0930 SAFETY SWITCHING MODULE
Switching Amplifier
References
sick:
1026287
rubix:
131A1744
ean:
4047084106828
Technical specifications
Type
Switching Amplifier
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SICK UE403-A0930 SAFETY SWITCHING MODULE
Technical specifications
Attributes
Type
Switching Amplifier
Length
213
mm
Width
76.5
mm
Height
225.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
658.60
excl. VAT
/
Each
£
790.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SICK PHOTOELECTRIC SENSOR WTB2S2P3251
TPI 9034 4CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER
SICK FX3-CPU130002 FLEXISOFT CONTR. EFI
SICK SICK-1211495 SAFETY LIGHT CURTAIN RECEIVER
SKF CMAC-112-K EXTENSION CABLE
GATES CALIBRATION EQUIPMENT 305-0S1 7420-00205 FLEXIBLE FLAT SENSOR
ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4
TPI-ULTRA2 CBM DATACOLLECT VIBANALYSER W/ DYNAMIC 2PLANE ROTORBALANCER
SICK FX0-GPRO00000 SICK FLEXISOFT PRO GATEWAY
TPI-9080-PRO SMART TREND VIBRATION ANALYSER W/ VIBTREND SOFTWARE 3 YW
FAG SMART.VISUAL SMART VISUAL 831203860000
TPI-A9072 SCREW ON 100MM STINGER USE WITH 9070 9080 & 9041 ULTRA II
SICK C4C-SA12030A10000 LIGHT CURTAIN 15M RANGE 1.2M PROTECT HEIGHT
SKF CMDT391-K-SL VIBRATION SENSOR
SICK C4C-EA10510A10000 SAFETY LIGHT CURTAIN RECEIVER