RECTUS 1/4 FEM COUPLING 72SBIW13MPX


Quick Coupling with ISO 7241-1 Series B Profile, Series 70

References
rectus:72SBIW13MPX
rubix:154A9242
ean:4039747319126
brand logo
brand logo
Technical specifications
Connection 11/4
Materialbrass
See all Specifications

Product details : RECTUS 1/4 FEM COUPLING 72SBIW13MPX


Parker's Quick Coupling Series 70 in sizes from 1/8" up to 1" with plug profile compliant with ISO 7241-1 series B. It's particularly suited to use with liquid media. The coupling system is developed for two-hand operation, i.e. both hands are required when coupling/uncoupling. The coupling series stands out for its high flow rates against a low pressure drop.

Markets:
- Machinery Construction
- Life Science
- Process
- Food & Beverage
- Defense
- Industrial
- Transportation

Features/Benefits:
- Coupling system according to ISO 7241-1 series B
- High flow rates against a low pressure drop
- Two-hand operation

Applications:
- Industrial hydraulic lines
- Food and chemical processing
- Water and coolant lines
- Cleaning equipment
- Steam and some gases
Application: Fluid Handling, Pneumatics
Body Size: 1/4
Connection Thread Size: 1/4
Connection Type: Female Thread - parallel
Division: Low Pressure Connectors Europe Division
Flow Rate: 840
Hex Size: 19
Length: 35
Material: Brass
Maximum Operating Pressure: 200
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: NBR
Type: Plug
Valve Included: Yes
Version: Double Shut-Off

Technical specifications


Attributes
Connection 11/4
Materialbrass
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 22.86 excl. VAT
/ Each
£ 27.43 incl. VAT
  • In stock: Next day delivery