SMC KK130S-06H S COUPLER


KK130P S-Coupler

References
smc:KK130S-06H
rubix:2603821
KK130, S Couplers
brand logo
Technical specifications
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
See all Specifications

Product details : SMC KK130S-06H S COUPLER


S coupler with Plug and Socket
Energy saving and Cost reduction
Plug insertion forced reduced by 22 %
Compact and Lightweight reduced by 14 %
Applicable tubing from Ø 6 to Ø 1/2
Thread, sizes: R, Rc, NPT from 1/8 to 1/2
One-touch fitting type is available as standard
Sleeve lock mechanism is available.
•Straight Type with One-touch Fitting.
•Applicable Tubing O.D.: ø6, ø8, ø10, ø12, ø1/4, ø5/16, ø3/8, ø1/2.

Type: S (Socket)
Applicable Tubing O.D.: ø6 mm

Technical specifications


Attributes
Logistic Weight79 g
MaterialStructural Steel (Socket Body);Steel Wire (Sleeve, Valve, Main Body);Stainless Steel (Sleeve Spring, Valve Spring);Steel Band (Holder);NBR (Plug O-Ring, Seal);SUJ (Steel Ball)
ProfileKK130
Max. temperature80 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
  • Delivery usually within ( 4 ) days