SMC MQP10-10S LOW FRICTION METAL SEAL CYLINDER


Low Friction Cylinder

References
smc:MQP10-10S
rubix:393A4575
manufacturer :00099431
brand logo
brand logo
Technical specifications
MaterialStainless Steel (Piston Rod, Liner);Aluminium Alloy (Cylinder Tube);Carbon Tool Steel (Bolt, Retaining Ring, Retaining Ring);Polycarbonate (Bumper);NBR (O-Ring);Metal (Seal)
See all Specifications

Product details : SMC MQP10-10S LOW FRICTION METAL SEAL CYLINDER


Strengths

Low friction, metal seal cylinders. Bore sizes: 4, 6, 10, 16, 20 mm. Available in a lateral load resisting type. Long service life of 10,000 km for 100 million full cycles.

Technical specifications


Attributes
MaterialStainless Steel (Piston Rod, Liner);Aluminium Alloy (Cylinder Tube);Carbon Tool Steel (Bolt, Retaining Ring, Retaining Ring);Polycarbonate (Bumper);NBR (O-Ring);Metal (Seal)
ProfileMQP
Max. temperature80 °C
Min. temperature5 °C
Show UNSPSC/ECL@SS
£ 192.15 excl. VAT
/ Each
£ 230.58 incl. VAT
  • Usually arrives within 14 working days