S Coupler
Connection 1 | 1/8 in |
---|---|
Material | 304 Stainless Steel, Rubber (Seal): Fluororubber |
Connection 1 | 1/8 in |
---|---|
Material | 304 Stainless Steel, Rubber (Seal): Fluororubber |
Profile | KKA |
Max. temperature | 150 °C |
Min. temperature | -5 °C |
Delivery usually within ( 22 ) days