RECTUS PLUG 23SFAK17SXN


Quick Coupling

References
rectus:23SFAK17SXN
rubix:155A2057
ean:4039747113595
brand logo
brand logo
Technical specifications
Connection 13/8
MaterialSteel Nickel Plated
StandardISO 6150 B;US MIL-SPEC 4109;2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
See all Specifications

Product details : RECTUS PLUG 23SFAK17SXN


Premium quick coupling system with nominal diameter 5. 5 for pneumatic and fluid handling applications up to 35 bar. Coupling system with ISO 6150 B profile and according to US MIL-SPEC 4109. Available made of brass/steel.

Strengths

•UltraFlo valve for optimum flow and low pressure drop
Steel sleeve counters oscillating forces
-Single-hand operation for easy and fast connection
Coupling system according to ISO 6150 B and US MIL-SPEC 4109

Applications

Pneumatic Power Tools;Assembly Lines;Air compressors;Machinery Construction;Automotive;Aerospace

Technical specifications


Attributes
Connection 13/8
MaterialSteel Nickel Plated
StandardISO 6150 B;US MIL-SPEC 4109;2014 68 EU;ATEX;2006/42/EC;REACH;RoHS
Metric passage diameter5.5 mm
Type of threadingOther
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • Usually arrives within 14 working days