References
SMC:AQ1500-M5
Rubix:107A0437
Manufacturer :AQ1500-M5
EAN:3618035570022

Documents
Product details : SMC AQ1500-M5 CHECK VALVE
Offers high flow capacity in a compact and lightweight body
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 1500 (1/8 Basis - Lip - M5)
Thread: Rc (or Metric)
Port Size: M5X0.8
Option: None
•Operating Pressure Range: 0.05 to 1 MPa.
Size: 1500 (1/8 Basis - Lip - M5)
Thread: Rc (or Metric)
Port Size: M5X0.8
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x15x12 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | nbr |
| Connection | m5 x 0,8 female thread |
| Max. service pressure | 7 bar |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
| Inner diameter | 3.1 mm |
| Type | quick exhaust valve (lip type) |
Show UNSPSC/ECL@SS
£ 19.36 excl. VAT
/ Each
£ 23.23 incl. VAT
- Delivery usually within ( 4 ) days