References
Aventics:5340981000
Rubix:272A3519

Product details : AVENTICS 5340981000
Threaded non-return valve. NR01 series.
Strengths
Construction type: poppet valve. Brass body, polyurethane (PUR) seals.
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection | filetage intérieur g 1/8 |
| Max. service pressure | 15 bar |
| Max. temperature | 60 °C |
| Type | non-return valve |
| Flow | 230 l/min |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ Each
£ 24.48 incl. VAT
- Usually arrives within 14 working days
