References
Facom:R.13/32
Rubix:1240421
EAN:3148510509402




Technical specifications
| Square drive adapter | 13/32 '' |
|---|---|
| Diameter | 14.7 mm |
| Length | 22 mm |
Product details : FACOM SOCKET R.13/32
R - 1/4" sockets hex in inches
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- Available as a set on metal rack (Ref. R.40U).
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
- Available as a set on metal rack (Ref. R.40U).
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Packaged dimensions (D x W x H) | 22x14x14 mm |
| Package weight | 18 g |
| Square drive adapter | 13/32 '' |
| Diameter | 14.7 mm |
| Length | 22 mm |
| Finishing | chromed |
| Weight | 17 g |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Delivery usually within ( 14 ) days