References
Draper:06868
Rubix:381A6975
Manufacturer :06868
EAN:5010559068685


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 9 mm |
| Length | 42 mm |
Product details : DRAPER 06868 9MM IMPACT SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 9 mm |
| Length | 42 mm |
| Square | 9.5 mm |
| Diameter (inch) | 0.35 '' |
| Finishing | mat |
| Weight | 38 g |
Show UNSPSC/ECL@SS
£ 2.33 excl. VAT
/ Each
£ 2.80 incl. VAT
- Delivery usually within ( 7 ) days