BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 13MM


1/2" hex metric sockets

References
expert:E117091
rubix:2014688
ean:3258951170915
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length38 mm
See all Specifications

Product details : BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 13MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951170915
A [mm]: 13
d1 [mm]: 21.8
d2 [mm]: 19.2
h [mm]: 41
L [mm]: 38
L1 [mm]: 10
Pack: 1
Presentation: Full Polish
[g]: 52

Technical specifications


Attributes
Square drive adapter1/2 ''
Length38 mm
Finishingchromed
Weight52 g
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • In stock: Next day delivery