"FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
R.HEL - 1/4" long hexagon sockets in inches
See technical informationReferences
Facom:R.1/8HEL
Rubix:80214488
EAN:3662424023774



Product details : "FACOM R.1/8HEL 1/4""DR. x 1/8"" LONG REACH 6 POINT SOCKET"
R.HEL - 1/4" long 6-sided sockets in inches
- OGV profile for powerful tightening while protecting the nut.
- Long sockets dedicated to well access or long threads.
- High level of performance adapted to aeronautical bolting.
- Refined walls for better accessibility.
- Presentation: bright chrome-plated.
- OGV profile for powerful tightening while protecting the nut.
- Long sockets dedicated to well access or long threads.
- High level of performance adapted to aeronautical bolting.
- Refined walls for better accessibility.
- Presentation: bright chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 13 g |
| Square drive adapter | 1/4 '' |
| Diameter | 5.7 mm |
| Length | 50 mm |
| Diameter (inch) | 1/8 '' |
| Finishing | chromed |
| Weight | 10 g |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Delivery usually within ( 14 ) days
