Insert bearing with set screw INA RA100-NPP-B, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
RA..-NPP-B
See technical informationReferences
INA:RA100-NPP-B
Rubix:103A7078
Manufacturer :0502823520000
EAN:4054366692399

Product details : INA BEARING INSERT RA100-NPP-B
Tensioning bearing RA..-NPP-B, spherical outer ring, fixing by eccentric clamping ring, P-gasket on both sides, bore in inches
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,95x52x51 mm |
|---|---|
| Logistic Weight | 184 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | ra..-npp-b |
| Material | steel |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ Each
£ 21.36 incl. VAT
- Usually arrives within 14 working days
