Insert bearing with set screw SKF YAT 205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.2 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 205
Rubix:2516615
Manufacturer :30273
EAN:7316570707502

Product details : SKF BEARING INSERT YAT 205
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,2x52x52 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27.2 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | yat |
| Material | sae 52100 bearing steel (rings and balls) |
| Cage | polyamide |
| Limit speed | 7000 rpm |
| Total bearing width | 27.2 mm |
| Basic static load, radial - C0r | 7.8 N |
| Basic dynamic load, radial - Cr | 14 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 17.46 excl. VAT
/ Each
£ 20.95 incl. VAT
- In stock: Next day delivery
